Motion
PL5090-035-4122101-16.0

BOSTON GEAR
PL5090-035-4122101-16.0

35:1 Reduction, 35:1 Ratio
MI ITEM #04524784
MFR #PL5090-035-4122101-16.0
List Price$7,966.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL5090-035-4122101-16.0

35:1 Reduction, 35:1 Ratio
MI ITEM #04524784
MFR #PL5090-035-4122101-16.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,966.35/each for your price

Overview

Mfr description
PL5090-035-4122101-16.0 PLANETARY REDUCE

Specifications

  • Ratio
    35:1
  • Country of Origin
    Taiwan
  • Reduction
    35:1
  • Case Size
    090
  • Nominal Ratio
    35:1
  • Series
    PL5090
  • Manufacturer Catalog Number
    P01435
  • Manufacturer Upc Number
    884107224831
  • UPC_NO
    884107224831
  • Weight
    4.731 kg, 10.43 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text