Overview
Mfr description
PL5120-010-4140401-16.0 PRECISION GEARHE
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01403
- Manufacturer Upc Number884107209012
- UPC_NO884107209012
- Weight6.949 kg, 15.32 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data