Overview
Mfr description
PL5155-005-0101-28.0 PRECISION GEARHEAD
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01314
- Manufacturer Upc Number884107167282
- UPC_NO884107167282
- Weight13.0907 kg, 28.86 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data