Motion
SR200X13.5

NTN
SR200X13.5

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #04524848
MFR #SR200X13.5
Price$95.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SR200X13.5

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #04524848
MFR #SR200X13.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.34/each

Specifications

Dimensions

  • Overall Width
    200 mm

Details

  • Compatible Bearing
    22222BD1, 22222BKD1
  • Compatible Housed Unit
    SAFS 222, SAFS 522
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    4547359197587

Overview

Mfr description
SR200X13.5 FIXING RINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text