Motion
LRT222616
Inner Ring - 22 mm Bore, 28 mm OD
MI ITEM #04524933
MFR #LRT222616
List Price$16.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 22 mm Bore, 28 mm OD
MI ITEM #04524933
MFR #LRT222616

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.72/each for your price

Overview

Mfr description
LRT222616 METRIC NEEDLE BRG INNER R

Specifications

  • Bore Diameter
    22 mm
  • Outside Diameter
    28 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    16300 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT222616
  • Weight
    0.04 lb
  • Max Rpm
    15000 rpm
  • Overall Width
    16 mm
  • Static Load Capacity
    24900 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT222616 is a needle roller bearing inner ring with a 22 mm bore diameter, 28 mm outside diameter, 16 mm overall width, and 0.04 lb weight, ideal for compact needle roller bearing assemblies in light-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text