Motion
TW1000- 1 in

MAKITA
TW1000- 1 in

Corded Impact Wrench or Ratchet - 1 in Drive Size, Maximum Speed: 1400 rpm, 738 ft-lb Torque, Reversible, 12 A, 120 V, Tool Weight: 19 lb
Mi Item #04524962
MFR #TW1000- 1 in
Price$1,505.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
TW1000- 1 in

Corded Impact Wrench or Ratchet - 1 in Drive Size, Maximum Speed: 1400 rpm, 738 ft-lb Torque, Reversible, 12 A, 120 V, Tool Weight: 19 lb
Mi Item #04524962
MFR #TW1000- 1 in

Mfr description
TW1000 WRENCH IMPACT ELEC 1"
  • POWER : 738 ft.lbs. torque; externally accessible brushes and ball bearings for longer tool life
  • PERFORMANCE : 1,500 IPM (1,400 RPM) for fast tightening and loosening of bolts
  • CONVENIENCE : Rocker switch for one-handed forward or reverse operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,505.91/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    15 in
  • Tool Weight
    19 lb
  • Torque
    738 ft-lbs

Details

  • Amperage
    12 A
  • Handle Style
    Pistol Grip
  • Harmonization Code
    8467290040
  • Impact Rate
    1500 bpm
  • Includes
    Tool Case
  • Manufacturer Upc Number
    088381062855
  • Maximum Speed
    1400 rpm
  • Number Of Pieces
    2
  • Product Type
    Corded Impact Wrenches & Ratchets
  • Reversible
    Reversible
  • UPC_NO
    088381062855
  • Variable Speed
    Variable Speed Not Included
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)