Specifications
Dimensions
- Center Distance3.7500 in
- Input Size0.8750 in
- Manufacturer Reducer Size384
- Maximum Output RPM43.8 rpm
- Maximum Output Torque4406 in-lbs
- NEMA / IEC Frame Size143TC
- Output Size1.5000 in
- Ratio40:1
- Service Factor1.0
- Shipping Dimensions Height13-1/2 in
- Shipping Dimensions Length14 in
- Shipping Dimensions Width12-1/4 in
- Weight90.00 lbs
Details
- CAD DrawingRATIO=40/1|STYLE=A|FS=143TC
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0220-78640
- Manufacturer Product Page
- Manufacturer Upc Number662798593593
- Max Input Horsepower4.220 hp @ 1750 rpm
- Output TypeSolid
- ReductionSingle
- Series380
- StyleA
- UPC_NO662798593593
Overview
Mfr description
0220-78640 MODEL 384 40:1 RATION 143TC
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast Iron Housing
- Alloy Shafting