Motion
10162
Stencil Kit - 13 Pieces, 12 in Character Size
Mi Item #04525036
MFR #10162
Price$814.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stencil Kit - 13 Pieces, 12 in Character Size
Mi Item #04525036
MFR #10162

Mfr description
10162 12" BRASS STENCIL NUMBER SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$814.31/each

Specifications

Dimensions

  • Character Height
    12 in

Details

  • Characters
    Numbers
  • Legend
    0-9, Beginner, Period, Plain Ender
  • Material
    Brass
  • Number Of Pieces
    13
  • UPC_NO
    081834101620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)