Motion
10167
Stencil Kit - 33 Pieces, 12 in Character Size
Mi Item #04525037
MFR #10167
Price$1,767.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stencil Kit - 33 Pieces, 12 in Character Size
Mi Item #04525037
MFR #10167

Mfr description
12" BRASS STENCIL LETTER SET 33 PCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,767.50/each

Specifications

Dimensions

  • Character Height
    12 in

Details

  • Characters
    Letters
  • Legend
    &, A-Z, Beginner, Comma, Dash, Period Ender, Period, Spacer
  • Material
    Brass
  • Number Of Pieces
    33
  • UPC_NO
    081834101675
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)