Motion
GDS18241
Fiberglass Panel Filter, Filter Size: 18 x 24 x 1", Filter Material: Fiberglass, Media Area: 3ft²
MI ITEM #04525525
MFR #GDS18241
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglass Panel Filter, Filter Size: 18 x 24 x 1", Filter Material: Fiberglass, Media Area: 3ft²
MI ITEM #04525525
MFR #GDS18241

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GDS18241 FILTER AIR 18"X24"X1" POLY

Specifications

  • Filter Size
    18 x 24 x 1 in
  • Filter Material
    Fiberglass
  • Actual Size
    17-5/8 x 23-5/8 x 3/4 in
  • Max Operating Temperature
    +180 °F
  • Frame Material
    Cardboard
  • Media Area
    3 ft²
  • Rated Air Velocity
    300 ft/min
  • Rated Initial Resistance
    0.07 in wg
  • Recommended Final Resistance
    0.5 in wg
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text