Specifications
Details
- Base Attachment TypeBolt Down
- Base Motion TypeStationary
- Body MaterialIron
- ColorRed
- Gripping StyleYoke
- Includes Tripod StandTripod Stand Not Included
- Jaw MaterialSteel
- Maximum Pipe Capacity4-1/2 in
- Minimum Pipe Capacity1/8 in
Overview
Mfr description
02450 R3 BENCH YOKE VISE 1/8-4-1/2"