Motion
1350
Welding Gloves, MIG, M, 12 In. L, Wing, PR
MI ITEM #04525549
MFR #1350
Price$21.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Gloves, MIG, M, 12 In. L, Wing, PR
MI ITEM #04525549
MFR #1350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.35/pr

Specifications

Dimensions

  • Glove Size
    S
  • Length  
    12 in
  • Size
    S in-oz

Details

  • Application
    MIG
  • Back Material
    Grain Cowhide
  • Color
    White
  • Cuff Material
    Cowhide
  • Cuff Type
    Gauntlet
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lining Material
    Unlined
  • Material
    Leather
  • Split Or Grain Leather
    Grain
  • Stitching Material
    Kevlar(R)
  • Thumb Style
    Straight
  • Type
    Welding Glove
  • UPC_NO
    608134135027
  • Welding Applications
    MIG

Overview

Mfr description
1350S GLOVE COWHIDE MIG, 4" CUFF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought