Motion
5W-40
Diesel Engine Oil - 5W-40 SAE Grade
Mi Item #04525768
MFR #5W-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Diesel Engine Oil - 5W-40 SAE Grade
Mi Item #04525768
MFR #5W-40

Mfr description
5W40 SYNTHETIC DELVAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • SAE Grade
    5W-40

Details

  • Additives Included
    Anti-Wear
  • Composition
    Synthetic
  • Food Grade
    No
  • Oil Type
    Diesel Engine Oil
  • Product Type
    Motor & Engine Oil
  • Viscosity
    102 cSt @ 40° C, 14.8 cSt @ 100° C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)