Motion
HH130
HOSE HALTER 1" X 30 IN 1-PLY NYLON
Mi Item #04525921
MFR #HH130
Price$13.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOSE HALTER 1" X 30 IN 1-PLY NYLON
Mi Item #04525921
MFR #HH130

Mfr description
HH1-30 HOSE HALTER 1"X30"
  • Reduces damage to equipment and injury to personnel when hoses accidentally disconnect while under pressure
  • Suitable for use on pneumatic, water and hydraulic hoses
  • Easy to install and remove.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.78/each

Specifications

Dimensions

  • Sling Length
    2.5 ft
  • Weight
    0.656 lb
  • Width
    1 in

Details

  • Color
    ORANGE
  • Country of Origin
    US
  • Material
    NYLON
  • Plies
    1
  • Safety Bulletin
    Tiedown Safety Bulletin
  • UPC_NO
    697886615093
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)