Motion
AS2210-F02
AS*2,4*0, Speed Controller, Standard, Metal Body Elbow Style
Mi Item #04526109
MFR #AS2210-F02
Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS*2,4*0, Speed Controller, Standard, Metal Body Elbow Style
Mi Item #04526109
MFR #AS2210-F02

Mfr description
AS2210-F02 FLOW CONTROL - ELBOW TYPE
  • Metal body elbow style
  • Body sizes: M3, M5, 1/8, 1/4, 3/8, 1/2
  • Meter in or meter out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.10/each

Specifications

Dimensions

  • Body Size
    1/8, 1/4 standard
  • Input Port Size
    1/4 in
  • Input Port Type
    1/4 Male BSPP Threaded in
  • Output Port Size
    1/4 in
  • Output Port Type
    1/4 Male BSPP Threaded in
  • Overall Height
    40.8 mm
  • Overall Width
    19.5 mm

Details

  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    7 mm²
  • Material
    Metal
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter In
  • Minimum Operating Pressure
    +0.1 MPa
  • Operating Medium
    Fluid
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Elbow
  • Port Connection Type
    Threaded
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    BSPP
  • Thread Type
    F (G)
  • Type
    Speed Controller
  • Valve Function
    Needle
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)