Overview
Mfr description
ITV0030-3UCS REGULATOR ELECTRO-PNEUMATIC
- Built-in one-touch fitting
- Error indication LED
- High stability
- High-response time
- Compact and lightweight
Specifications
- Maximum Operating Pressure145 psi
- Operating Temperature Range0 to 50 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data