Motion
MGQM32-115-Z73

SMC CORP OF AMERICA
MGQM32-115-Z73

MGQM32-115-Z73
MI ITEM #04526146
MFR #MGQM32-115-Z73
Price$423.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQM32-115-Z73

MGQM32-115-Z73
MI ITEM #04526146
MFR #MGQM32-115-Z73

Mfr description
MGQM32-115-Z73 AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.78/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    115

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Bracket 1
    Side Tapped
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Side Tapped
  • Product Type
    Guided Air Cylinders
  • Seal Kit
    MGQ32-PS
  • Series
    MGQ
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)