Motion
PF2W520T-N03-1

SMC CORP OF AMERICA
PF2W520T-N03-1

Pneumatic Flow Switch - 2 to 16 L/min Flow Rate, 3/8 NPT, 24 V dc Max, 0 to +50 °C Temp Range, Circular Connection
Mi Item #04526184
MFR #PF2W520T-N03-1
Price$633.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF2W520T-N03-1

Pneumatic Flow Switch - 2 to 16 L/min Flow Rate, 3/8 NPT, 24 V dc Max, 0 to +50 °C Temp Range, Circular Connection
Mi Item #04526184
MFR #PF2W520T-N03-1

Mfr description
PF2W520T-N03-1 DIGITAL FLOW SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.15/each

Specifications

Dimensions

  • Maximum Load Current
    10 mA
  • Overall Height
    54 mm
  • Overall Length
    106 mm
  • Overall Width
    96.2 mm
  • Port 1 Size/Type
    3/8 in NPT
  • Port 2 Size/Type
    3/8 in NPT
  • Weight
    660 g

Details

  • Accuracy
    ±5 %
  • Country of Origin
    JP
  • Display
    Remote
  • Electrical Connection
    Circular
  • Flow Rate Range
    2 to 16 L/min
  • Fluid Comp
    Mixture deg F water (50%) and ethylene glycol (50%), Water
  • Input Specification
    0 MPa to 1 MPa
  • Maximum Load Voltage
    24 V dc
  • Mounting Type
    Remote
  • Number Of Outputs
    2
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    0 to +50 °C
  • Output Specification
    N channel | open drain
  • Piping
    3/8 NPT
  • Piping Type
    Body Ported (Side)
  • Proof Pressure
    +1.5 MPa
  • Rated Flow Range
    2 L/min to 16 L/min
  • Series
    PF2W
  • Standards Met
    CE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)