Motion
PF2W720T-03-27

SMC CORP OF AMERICA
PF2W720T-03-27

Pneumatic Flow Switch - 1.7 L/min to 17.0 L/min Flow Rate, Inline, 30 V Max, 0 °C to 90 °C, 32 °F to 194 °F Temp Range
Mi Item #04526185
MFR #PF2W720T-03-27
Price$779.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF2W720T-03-27

Pneumatic Flow Switch - 1.7 L/min to 17.0 L/min Flow Rate, Inline, 30 V Max, 0 °C to 90 °C, 32 °F to 194 °F Temp Range
Mi Item #04526185
MFR #PF2W720T-03-27

Mfr description
PF2W720T-03-27 DIGITAL FLOW SWITCH
  • Flow ranges (lpm): 0.5-4, 2-16, 5-40
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4 (flow range dependent)
  • Temperature rating: 0-90°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$779.03/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Port 1 Size/Type
    0.3750 in
  • Port 2 Size/Type
    0.5000 in
  • Weight
    520 g

Details

  • Accuracy
    ±5 %
  • Country of Origin
    JP
  • Display
    Digital
  • Flow Rate Range
    1.7 L/min to 17.0 L/min
  • Fluid Comp
    Mixture deg F water (50%) and ethylene glycol (50%), Water
  • Input Specification
    1.7 L/min to 17.0 L/min
  • Maximum Load Voltage
    30 V
  • Mounting Type
    Inline
  • Number Of Outputs
    2
  • Operating Pressure Range
    0 MPa to 1 MPa, 0 bar to 10 bar
  • Operating Temperature Range
    0 °C to 90 °C, 32 °F to 194 °F
  • Output Specification
    NPN open collector
  • Piping
    Inline
  • Piping Type
    Inline
  • Proof Pressure
    1.5 MPa
  • Rated Flow Range
    1.7 L/min to 17.0 L/min
  • Series
    PF2W
  • Signal Response Time
    1 s
  • Standards Met
    IP65
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)