Motion
VFN2120N-5C-02N-X36B

SMC CORP OF AMERICA
VFN2120N-5C-02N-X36B

NAMUR Interface Solenoid Valve - 5 Port, 2 Position, Single Solenoid
MI ITEM #04526199
MFR #VFN2120N-5C-02N-X36B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFN2120N-5C-02N-X36B

NAMUR Interface Solenoid Valve - 5 Port, 2 Position, Single Solenoid
MI ITEM #04526199
MFR #VFN2120N-5C-02N-X36B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VFN2120N-5C-02N-X36B VALVE

Specifications

  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 140 °F
  • Port Sizes
    1/4 NPT
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text