Motion
461
Lock Label, Danger, PK50
Mi Item #04526270
MFR #461
Price$58.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Label, Danger, PK50
Mi Item #04526270
MFR #461

Mfr description
461 LOCKOUT-TAGOUT LABELS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.91/each

Specifications

Dimensions

  • Height
    1 in
  • Width
    5 in

Details

  • Color
    Black, White
  • Grommet Material
    No Grommet
  • Language
    English
  • Manufacturer Upc Number
    71649218422
  • Material
    Polyester
  • Standards Met
    OSHA 1910.147
  • Tag Or Label
    Label
  • UPC_NO
    71649218422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)