Motion
DPG20XL
Leather Palm Glove with Fabric Back - XL or Size 10, Synthetic Leather, Black, Yellow
MI ITEM #04526271
MFR #DPG20XL
Price$25.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - XL or Size 10, Synthetic Leather, Black, Yellow
MI ITEM #04526271
MFR #DPG20XL

Mfr description
DPG20XL MECHANIX GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.35/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Back Material
    Terry
  • Coating Coverage
    Uncoated
  • Color
    Black, Yellow
  • Cuff Type
    Elastic
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Material
    Neoprene, Synthetic Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Reinforced Palm
  • Protection Type
    General Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)