Motion
333027
Handguard II Cut Resistant Gloves - Size X-Large, ANSI Cut Level A5, Spectra/Stainless Steel Liner
MI ITEM #04526277
MFR #333027
Your Price$31.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handguard II Cut Resistant Gloves - Size X-Large, ANSI Cut Level A5, Spectra/Stainless Steel Liner
MI ITEM #04526277
MFR #333027

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$31.78/each(List $33.05)

Overview

Mfr description
333027 XL
  • HEAVY DUTY

Specifications

  • Glove Size
    X-Large
  • Size
    XL
  • Material
    High Performance Fibers
  • Protection Type
    Cut Resistant
  • Cuff Type
    Knitwrist
  • Application
    Food Processing,Steel,Restaurant
  • Color
    White
  • Hand Type
    Ambidextrous
  • Standards Met
    21 CFR, ASTM D 3884-05, ASTM F 1790-97
  • Manufacturer Catalog Number
    333027
  • Harmonization Code
    6116938800
  • Description
    HANDGUARD II WHITE XL
  • Product Line
    Cut Resistant
  • Laundering Capability
    Remove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).,A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
  • Description Keyword
    Uncoated
  • UPC_NO
    43551014683
  • Type
    Cut Resistant
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text