Motion
VP4254-009DL(AC120V)

SMC CORP OF AMERICA
VP4254-009DL(AC120V)

Solenoid Valve - Female, BSPT, Threaded, 120 V ac
MI ITEM #04526349
MFR #VP4254-009DL(AC120V)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP4254-009DL(AC120V)

Solenoid Valve - Female, BSPT, Threaded, 120 V ac
MI ITEM #04526349
MFR #VP4254-009DL(AC120V)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VP4254-009DL (AC120V) VALVE, SOL/PILOT

Specifications

  • Port Gender
    Female
  • Thread Standard
    BSPT
  • Port Connection Type
    Threaded
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    120 V ac
  • Seal Material
    Rubber
  • Body Material
    Aluminum Alloy
  • Standards Met
    JIS B 8375-1981
  • Operating Pressure Range
    +0.2 to +0.9 MPa
  • Operating Temperature Range
    -0 to +60 °C
  • Response Time
    ≤30 ms
  • Number Of Solenoids
    Double
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Actuation
    Piloted Solenoid
  • Maximum Operating Pressure
    0.9 Mpa2
  • Minimum Operating Pressure
    0.2 MPa
  • Overall Length
    254 mm
  • Overall Width
    86 mm
  • Overall Height
    151 mm
  • Weight
    5.73 lbs
  • Additional Details
    Return Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text