Motion
35BNR10STDUELP4Y

NSK CORP, BEARING DIV
35BNR10STDUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 62 mm OD, 14 mm Width, Open
MI ITEM #04526836
MFR #35BNR10STDUELP4Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
35BNR10STDUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 62 mm OD, 14 mm Width, Open
MI ITEM #04526836
MFR #35BNR10STDUELP4Y

Mfr description
35BNR10STDUELP4Y BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    62 mm
  • Overall Height
    28 mm
  • Overall Length
    62 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ABEC 7
  • Weight
    0.72 lbs, 0.3267 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    EL
  • Manufacturer Upc Number
    029176649318
  • Max Rpm
    41300 rpm
  • Maximum Operating RPM
    41300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    20700.0 N, 4653.545 lbf
  • Radial Static Load Capacity
    14200 N, 3192.287 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    BNR10
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176649318

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)