Overview
Mfr description
63006 BACK PAIN-FREE TAB IP 250/2
Specifications
- Active IngredientAcetaminophen, Caffeine, Magnesium Salicylate
- Dosage FormTablet
- Active Ingredient Amount250 mg, 290 mg, 50 mg
- Package Quantity500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data