Motion
VPA342-1-02A
Air piloted poppet valve
MI ITEM #04527121
MFR #VPA342-1-02A
Price$60.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air piloted poppet valve
MI ITEM #04527121
MFR #VPA342-1-02A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.18/each

Specifications

Details

  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.2 MPa
  • Number Of Ports
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.2 to +0.7 Mpa
  • Operating Temperature Range
    -10 to +50 °C
  • Port Connection Type
    Threaded

Overview

Mfr description
VPA342-1-02A VALVE, AIR PILOT
  • Body ported, single unit
  • Body option: standard or vacuum
  • Port sizes: 1/8, 1/4, 3/8, 1/2
  • Actuation type: N.C. or N.O. (convertible)
  • Threads: Rc, NPT, NPTF, G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought