Specifications
Dimensions
- Jaw Length1-1/16 in
- Jaw Thickness1/2 in
- Jaw Width59/64 in
- Overall Length7 in
- Weight0.60 lb
Details
- Harmonization Code8203206030
- Manufacturer Upc Number037103213549
Overview
Mfr description
M57ERN 7" CUTTER ERGO
- Ergonomic Heavy-Duty Cutter
- Ergonomically Designed Handles Increase Productivity
- Reduces User Fatigue and Allowing Easier Gripping and Control
- Adjustable Stops Prolong Cutting Edge Life
- Handle Coil Springs Reduce User Fatigue