Motion
CL-6-SCB
Ball Stud - Steel, 1/2 in Diameter
MI ITEM #04527243
MFR #CL-6-SCB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Stud - Steel, 1/2 in Diameter
MI ITEM #04527243
MFR #CL-6-SCB

Mfr description
CL-6-SCB CONSTRUCTION BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1/2 in
  • Length
    1-1/2 in

Details

  • Material
    Steel
  • Mounting Type
    Internal Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)