Overview
Mfr description
CT-VUE-304K 4.3: 480X272 256 COLOR TFT
- 4.3" 480x272 256 Color TFT with RS232 and RS485 Communications
Specifications
- Accessory TypeCTVUE HMI
- Overall Dimensions4 in x 5 in x 1.5 in
- Product TypeDrive Options & Accessories
- Weight0.6 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data