Specifications
Dimensions
- Overall Dim Height Width Depth12.7 in x 2.5 in x 9.0 in
- Weight4.6 lbs
Details
- Agency ListingcULus File E171230
- Automation Option CardsSM-APPS-LITE-V2, SM-APPS-PLUS, SM-REGISTER, SM-EZMOTION
- Communications Option CardsSM-CAN, SM-CANOPEN, SM-DEVICENET, SM-ETHERCAT, SM-ETHERNET, SM-INTERBUS, SM-PROFIBUS-DP, SM-PROFINET, SM-SERCOS
- Compatible AccessoriesCommunications, I/O, Feedback, Automation
- Configurable Digital Inputs Outputs3
- Drive Supply Voltage380/480 V ac
- Enclosure RatingIP 20
- Enclosure TypeIP20
- Encoder ConnectionStandard
- Feedback Option CardsSM-ENCODER-OUT, SM-ENCODER-PLUS, SM-RESOLVER, SM-UNI-ENCODER
- Feedback TypeAbsolute Encoder, Incremental Encoder
- Horsepower Rating Heavy Duty1-3/4 hp
- I/O Option CardsSM-I/O-32, SM-I/O-120V, SM-I/O-24V, SM-I/O-LITE,SM-I/O-PELV, SM-I/O-PLUS, SM-I/O-TIMER
- Input Frequency Rating50/60 Hz
- Keypad / DisplayOption DST-Keypad
- Mounting TypeStandard, Bookcase
- Number Of Analog Inputs3
- Number Of Analog Outputs2
- Number Of Digital Inputs3
- Number Of Digital Outputs1
- Number Of Input Phases3 ph
- Number Of Option Slots2
- Number of Relays1
- Number Of Safety Inputs Sto1
- Operation ModeServo Control
- Output Current Heavy Duty2.7 A
- Peak Current Heavy Duty8.1 A
- PI / PID ControllerPID Controller
- PLC FunctionsOnboard PLC
- Product TypeAC Variable Frequency & Servo Drives
- Pulse Train Input CapabilityYes
- Pulse Train Output CapabilityYes
- Remote KeypadSM-KEYPAD-PLUS
- Serial Communication OnboardModbus RTU, CTNet
- Serial Communication OptionsCANOpen, DeviceNet, EtherNet/IP, Modbus TCP/IP, EtherCAT, PROFIBUS DP, PROFINET RT
- SeriesDigitax ST
- Standard Operating Temperature Range32 to +104 °F
- Standards MetUL508C, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN61000-4-11, EN61000-6-1, EN61000-6-2:2005, EN61800-3:2004
- Typical ApplicationPrinting, packaging, synchronizing conveyors, flying shear, rotary knife
- Warranty2 Years
Overview
Mfr description
DST1402P DIGITAX ST PLUS SERVO DRIVE
- Pulse Duty Programmable Servo Drive with CTNet