Motion
IS360255N
Digistart IS Intelligent Soft Starter - 200 hp @ 460 V, 3 Phase Input, IP00, Open Chassis Rated
MI ITEM #04528082
MFR #IS360255N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digistart IS Intelligent Soft Starter - 200 hp @ 460 V, 3 Phase Input, IP00, Open Chassis Rated
MI ITEM #04528082
MFR #IS360255N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IS360255N 380-690VAC 255A SOFT START

Specifications

  • Horsepower
    200 hp @ 460 V
  • Input Phase
    3
  • Enclosure Rating
    IP00, Open Chassis
  • Control Voltage
    380-690 V
  • Coil Voltage
    110-210 V ac or 220-440 V ac
  • Size Series
    Size 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text