Motion
MP1200A5
DC Drive - 900 hp, 500/575 V ac Input, 3 ph, Non-Regenerative, IP-00 Rated, 48/65 Hz
MI ITEM #04528212
MFR #MP1200A5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 900 hp, 500/575 V ac Input, 3 ph, Non-Regenerative, IP-00 Rated, 48/65 Hz
MI ITEM #04528212
MFR #MP1200A5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MP1200A5 500-575VAC 1200A, NON-REGEN

Specifications

  • Horsepower
    900 hp
  • Drive Input Voltage
    500/575 V ac
  • Drive Input Phase
    3 ph
  • Enclosure Rating
    IP-00
  • Product Type
    DC Drives
  • Feedback Type
    Absolute Encoder, Armature Voltage, Incremental Encoder, Tachometer
  • Frequency Rating
    48/65 Hz
  • Operating Temperature Range
    32 to 131 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text