Motion
MP25A4R
DC Drive - 15 hp, 24/480 V ac Input, 3 ph, Regenerative, IP-20 Rated, 48/65 Hz
MI ITEM #04528231
MFR #MP25A4R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 15 hp, 24/480 V ac Input, 3 ph, Regenerative, IP-20 Rated, 48/65 Hz
MI ITEM #04528231
MFR #MP25A4R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MP25A4R 208-480VAC 25A, REGEN

Specifications

  • Product Type
    DC Drives
  • Drive Input Phase
    3 ph
  • Drive Input Voltage
    24/480 V ac
  • Enclosure Rating
    IP-20
  • Feedback Type
    Absolute Encoder, Armature Voltage, Incremental Encoder, Tachometer
  • Frequency Rating
    48/65 Hz
  • Horsepower
    15 hp
  • Operating Temperature Range
    32 to 131 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text