Specifications
Details
- Drive Input Phase3 ph
- Drive Input Voltage500/690 V ac
- Enclosure RatingIP-10
- Feedback TypeAbsolute Encoder, Armature Voltage, Incremental Encoder, Tachometer
- Frequency Rating48/65 Hz
- Horsepower300 hp
- Operating Temperature Range32 to 131 °F
- Product TypeDC Drives
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)