Motion
MP45A4R
DC Drive - 27 hp, 24/480 V ac Input, 3 ph, Regenerative, IP-20 Rated, 48/65 Hz
Mi Item #04528243
MFR #MP45A4R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 27 hp, 24/480 V ac Input, 3 ph, Regenerative, IP-20 Rated, 48/65 Hz
Mi Item #04528243
MFR #MP45A4R

Mfr description
MP45A4R 208-480VAC 45A, REGEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Drive Input Phase
    3 ph
  • Drive Input Voltage
    24/480 V ac
  • Enclosure Rating
    IP-20
  • Feedback Type
    Absolute Encoder, Armature Voltage, Incremental Encoder, Tachometer
  • Frequency Rating
    48/65 Hz
  • Horsepower
    27 hp
  • Operating Temperature Range
    32 to 131 °F
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)