Specifications
Details
- Drive Input Phase3 ph
- Drive Input Voltage24/480 V ac
- Enclosure RatingIP-10
- Feedback TypeAbsolute Encoder, Armature Voltage, Incremental Encoder, Tachometer
- Frequency Rating48/65 Hz
- Horsepower300 hp
- Operating Temperature Range32 to 131 °F
- Product TypeDC Drives
Overview
Mfr description
MP550A4R 208-480VAC 550A, REGEN