Motion
MP825A6R
DC Drive - 700 hp, 500/690 V ac Input, 3 ph, Regenerative, IP-10 Rated, 48/65 Hz
Mi Item #04528267
MFR #MP825A6R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 700 hp, 500/690 V ac Input, 3 ph, Regenerative, IP-10 Rated, 48/65 Hz
Mi Item #04528267
MFR #MP825A6R

Mfr description
MP825A6R 500-690VAC 825A, REGEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Drive Input Phase
    3 ph
  • Drive Input Voltage
    500/690 V ac
  • Enclosure Rating
    IP-10
  • Feedback Type
    Absolute Encoder, Armature Voltage, Incremental Encoder, Tachometer
  • Frequency Rating
    48/65 Hz
  • Horsepower
    700 hp
  • Operating Temperature Range
    32 to 131 °F
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)