Overview
Mfr description
PBBAAA005 POWER/BRAKE CABLE, 5METER
- Unimotor Power & Brake Cable
Specifications
- Accessory TypeMotor Power Cable
- Overall Dimensions197 in
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range-4 to +104 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data