1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTROL TECHNIQUES
PBBAAA015
Emerson Motor Power Cable - For Use With Epsilon EP, Digitax ST
MI ITEM #
04528300
MFR #
PBBAAA015
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Electric Motor Controls
Drive Options and Accessories
CONTROL TECHNIQUES PBBAAA015
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTROL TECHNIQUES
PBBAAA015
Emerson Motor Power Cable - For Use With Epsilon EP, Digitax ST
MI ITEM #
04528300
MFR #
PBBAAA015
Mfr description
PBBAAA015 POWER/BRAKE CABLE, 15METER
Unimotor Power & Brake Cable
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Dimensions
591 in
Details
Accessory Type
Motor Power Cable
Product Type
Drive Options & Accessories
Standard Operating Temperature Range
-4 to +104 °F
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items