Specifications
Dimensions
- Overall Dimensions1181 in
Details
- Accessory TypeMotor Power Cable
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range-4 to +104 °F
Overview
Mfr description
PBBAAA030 POWER/BRAKE CABLE, 30METER
- Unimotor Power & Brake Cable