Overview
Mfr description
PSBAAA003 POWER CABLE 3 METER
- Unimotor Power Cable
Specifications
- Accessory TypeMotor Power Cable
- Product TypeDrive Options & Accessories
- Overall Dimensions118 in
- Standard Operating Temperature Range-4 to +104 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data