Motion
PSBAAA030
Emerson Motor Power Cable - For Use With Epsilon EP, Digitax ST
MI ITEM #04528347
MFR #PSBAAA030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emerson Motor Power Cable - For Use With Epsilon EP, Digitax ST
MI ITEM #04528347
MFR #PSBAAA030

Mfr description
PSBAAA030 POWER CABLE 30 METER
  • Unimotor Power Cable
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Dimensions
    1181 in

Details

  • Accessory Type
    Motor Power Cable
  • Product Type
    Drive Options & Accessories
  • Standard Operating Temperature Range
    -4 to +104 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)