Motion
SM-I/O-120V
Emerson SM Option Module IO
MI ITEM #04528432
MFR #SM-I/O-120V
Your Price$378.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emerson SM Option Module IO
MI ITEM #04528432
MFR #SM-I/O-120V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$378.23/each(List $434.96)

Overview

Mfr description
SM-I/O-120V I/O MODULE 120V
  • I/O option module

Specifications

  • Accessory Type
    SM Option Module
  • Overall Dimensions
    1.0 in x 3.2 in x 3.9 in
  • Number Of Analog Inputs
    0
  • Number Of Analog Outputs
    0
  • Number Of Digital Inputs
    6
  • Number Of Digital Outputs
    0
  • Number of Relays
    2
  • Number Of Safety Inputs Sto
    0
  • Configurable Digital Inputs Outputs
    0
  • Product Type
    Drive Options & Accessories
  • Standard Operating Temperature Range
    32 to +104 °F
  • Warranty
    2 Years
  • Standards Met
    UL508C, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN61000-4-11, EN61000-6-1, EN61000-6-2:2005, EN61800-3:2004
  • Mounting Type
    SM Port
  • Agency Listing
    cULus File E171230
  • Weight
    0.3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text