Specifications
Dimensions
- Overall Dimensions24 in
Details
- Accessory TypeDrive Encoder Output to SM-Encoder Plus Input
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range-4 to +104 °F
Overview
Mfr description
SNC-DST-SM-002 SYNC ENCODER CABLE 2FT
- Drive Encoder Output to SM-Encoder Plus Input Cable