Motion
SNC-DST-SM-005

CONTROL TECHNIQUES
SNC-DST-SM-005

Emerson Drive Encoder Output to SM-Encoder Plus Input - For Use With Digitax ST
MI ITEM #04528437
MFR #SNC-DST-SM-005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
SNC-DST-SM-005

Emerson Drive Encoder Output to SM-Encoder Plus Input - For Use With Digitax ST
MI ITEM #04528437
MFR #SNC-DST-SM-005

Mfr description
SNC-DST-SM-005 SYNC ENCODER CABLE 5FT
  • Drive Encoder Output to SM-Encoder Plus Input Cable
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Dimensions
    60 in

Details

  • Accessory Type
    Drive Encoder Output to SM-Encoder Plus Input
  • Product Type
    Drive Options & Accessories
  • Standard Operating Temperature Range
    -4 to +104 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)