Overview
Mfr description
SNC-DST-SM-010 SYNC ENCODER CABLE 10FT
- Drive Encoder Output to SM-Encoder Plus Input Cable
Specifications
- Accessory TypeDrive Encoder Output to SM-Encoder Plus Input
- Overall Dimensions120 in
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range-4 to +104 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data