Motion
SP1405
Nidec Servo/Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, 5 hp Normal Duty, Output Current 8.8 A Normal Duty, IP 20 / IP 54 Rating, 48/65 Hz, Closed Loop Vector Control, Open Loop Vector Control, Regenerative Control, Rotor Flux Control, Servo Control, Torque Control, V/Hz Control
MI ITEM #04528457
MFR #SP1405
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nidec Servo/Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, 5 hp Normal Duty, Output Current 8.8 A Normal Duty, IP 20 / IP 54 Rating, 48/65 Hz, Closed Loop Vector Control, Open Loop Vector Control, Regenerative Control, Rotor Flux Control, Servo Control, Torque Control, V/Hz Control
MI ITEM #04528457
MFR #SP1405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SP1405 UNIDRIVE SP, 460VAC, 5HP
  • Unidrive SP AC/Servo Drive

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    380/480 V ac
  • Horsepower Rating Normal Duty
    5 hp
  • Output Current Normal Duty
    8.8 A
  • Operation Mode
    Open Loop Vector Control, Regenerative Control, Rotor Flux Control, Servo Control, Torque Control, V/Hz Control, Closed Loop Vector Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP20 / IP54
  • Enclosure Rating
    IP 20 / IP 54
  • Motor Phase
    3 ph
  • Horsepower Rating Heavy Duty
    5 hp
  • Output Current Heavy Duty
    7.6 A
  • Peak Current
    13.3 A
  • Peak Current Normal Duty
    9.6 A
  • Peak Current Heavy Duty
    13.3 A
  • Input Frequency Rating
    48/65 Hz
  • Overall Depth
    219 mm
  • Overall Dim Height Width Depth
    368 x 100 x 219 mm
  • Overall Height
    368 mm
  • Overall Width
    100 mm
  • Ambient Temperature Range
    32 to 104 °F
  • Max Ambient Temperature
    104 °F
  • Min Ambient Temperature
    32 °F
  • Operating Temperature Range
    +32 to +122 °F
  • Standard Operating Temperature Range
    32 to +104 °F
  • Number Of Analog Inputs
    3
  • Number Of Digital Inputs
    6
  • Number Of Safety Inputs Sto
    1
  • Configurable Digital Inputs Outputs
    3
  • Number Of Analog Outputs
    2
  • Number Of Digital Outputs
    3
  • Number of Relays
    1
  • Feedback Type
    Absolute Encoder, Incremental Encoder
  • PLC Functions
    Onboard PLC
  • Keypad / Display
    Option SM-Keypad
  • Mounting Type
    Surface, Through-panel
  • PI / PID Controller
    PID Controller
  • Serial Communication Onboard
    Modbus RTU
  • Pulse Train Input Capability
    Yes
  • Pulse Train Output Capability
    Yes
  • Number Of Option Slots
    3
  • Compatible Accessories
    Backup, Communications, I/O, Feedback, Automation
  • Serial Communication Options
    CANOpen, DeviceNet, EtherNet/IP, Modbus TCP/IP, EtherCAT, PROFIBUS DP
  • Backup Option Cards
    SMARTCARD
  • Communications Option Cards
    SM-CAN, SM-CANOPEN, SM-DEVICENET, SM-ETHERCAT, SM-ETHERNET, SM-INTERBUS, SM-PROFIBUS-DP, SM-PROFINET, SM-SERCOS
  • I/O Option Cards
    SM-I/O-32, SM-I/O-120V, SM-I/O-24V, SM-I/O-LITE,SM-I/O-PELV, SM-I/O-PLUS, SM-I/O-TIMER
  • Feedback Option Cards
    SM-ENCODER-OUT, SM-ENCODER-PLUS, SM-RESOLVER, SM-UNI-ENCODER
  • Automation Option Cards
    SM-APPS-LITE-V2, SM-APPS-PLUS, SM-REGISTER, SM-EZMOTION
  • Encoder Connection
    Standard
  • Remote Keypad
    SM-KEYPAD-PLUS
  • Typical Application
    Fans, Pumps, Conveyors, Compressors, Extruders, Winders, Hoists, Packaging, Printing, Cutting
  • Series
    Unidrive SP
  • Weight
    11 lbs
  • Warranty
    2 Years
  • Agency Listing
    cULus File E171230
  • Standards Met
    CSA, EN 60529, EN 954-1, IEC 60146-1-1, IEC 61800-5-1, SIL 3, UL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text