Motion
SP2402
Servo/Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380/480 V ac, 15 hp Normal Duty, Output Current 21 A Normal Duty, IP 20, IP 54 Rating, 48/65 Hz, Closed Loop Vector Control, Open Loop Vector Control, Regenerative Control, Rotor Flux Control, Servo Control, Torque Control, V/Hz Control
MI ITEM #04528463
MFR #SP2402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Servo/Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380/480 V ac, 15 hp Normal Duty, Output Current 21 A Normal Duty, IP 20, IP 54 Rating, 48/65 Hz, Closed Loop Vector Control, Open Loop Vector Control, Regenerative Control, Rotor Flux Control, Servo Control, Torque Control, V/Hz Control
MI ITEM #04528463
MFR #SP2402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SP2402 UNIDRIVE SP, 460VAC, 15HP

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    380/480 V ac
  • Horsepower Rating Normal Duty
    15 hp
  • Output Current Normal Duty
    21 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Operation Mode
    Closed Loop Vector Control, Open Loop Vector Control, Regenerative Control, Rotor Flux Control, Servo Control, Torque Control, V/Hz Control
  • Enclosure Type
    IP20 / IP54
  • Enclosure Rating
    IP 20, IP 54
  • Motor Phase
    3 ph
  • Peak Current
    28.8 A
  • Input Frequency Rating
    48/65 Hz
  • Overall Depth
    219 mm
  • Overall Dim Height Width Depth
    368 x 155 x 219 mm
  • Overall Height
    368 mm
  • Overall Width
    155 mm
  • Ambient Temperature Range
    32 to 104 °F
  • Max Ambient Temperature
    104 °F
  • Min Ambient Temperature
    32 °F
  • Operating Temperature Range
    +32 to +122 °F
  • Number Of Analog Inputs
    3
  • Number Of Digital Inputs
    6
  • Number Of Analog Outputs
    2
  • Number Of Digital Outputs
    3
  • Feedback Type
    Absolute Encoder, Incremental Encoder
  • Standards Met
    CSA, EN 60529, EN 954-1, IEC 60146-1-1, IEC 61800-5-1, SIL 3, UL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text