Overview
Mfr description
SP9431 UNIDRV SP NEMA 1 W/O DB, 600HP
- Unidrive SP AC/Servo Drive
Specifications
- Number Of Input Phases3 ph
- Drive Supply Voltage380/480 V ac
- Horsepower Rating Normal Duty600 hp
- Output Current Normal Duty690 A
- Operation ModeClosed Loop Induction Motor Control, Open Loop Vector Control, Regenerative Control, Rotor Flux Control, Servo Control, V/Hz Control
- Product TypeAC Variable Frequency & Servo Drives
- Enclosure TypeIP20
- Enclosure RatingIP 20
- Motor Phase3 ph
- Horsepower Rating Heavy Duty500 hp
- Output Current Heavy Duty620 A
- Peak Current Normal Duty759 A
- Peak Current Heavy Duty930 A
- Input Frequency Rating50/60 Hz
- Overall Depth23.60 in
- Overall Dim Height Width Depth86.8 in x 31.5 in x 23.6 in
- Overall Height85.8 in
- Overall Width31.50 in
- Ambient Temperature Range32 to 104 °F
- Max Ambient Temperature104 °F
- Min Ambient Temperature32 °F
- Operating Temperature Range+32 to +122 °F
- Standard Operating Temperature Range32 to +104 °F
- Number Of Analog Inputs3
- Number Of Digital Inputs3
- Number Of Safety Inputs Sto1
- Configurable Digital Inputs Outputs3
- Number Of Analog Outputs2
- Number Of Digital Outputs1
- Number of Relays1
- Feedback TypeAbsolute Encoder, Incremental Encoder
- PLC FunctionsOnboard PLC
- Keypad / DisplayOption SM-Keypad
- Mounting TypeFree-Standing
- PI / PID ControllerPID Controller
- Serial Communication OnboardModbus RTU
- Pulse Train Input CapabilityYes
- Pulse Train Output CapabilityYes
- Number Of Option Slots3
- Compatible AccessoriesBackup, Communications, I/O, Feedback, Automation
- Serial Communication OptionsCANOpen, DeviceNet, EtherNet/IP, Modbus TCP/IP, EtherCAT, PROFIBUS DP
- Backup Option CardsSMARTCARD
- Communications Option CardsSM-CAN, SM-CANOPEN, SM-DEVICENET, SM-ETHERCAT, SM-ETHERNET, SM-INTERBUS, SM-PROFIBUS-DP, SM-PROFINET, SM-SERCOS
- I/O Option CardsSM-I/O-32, SM-I/O-120V, SM-I/O-24V, SM-I/O-LITE,SM-I/O-PELV, SM-I/O-PLUS, SM-I/O-TIMER
- Feedback Option CardsSM-ENCODER-OUT, SM-ENCODER-PLUS, SM-RESOLVER, SM-UNI-ENCODER
- Automation Option CardsSM-APPS-LITE-V2, SM-APPS-PLUS, SM-REGISTER, SM-EZMOTION
- Encoder ConnectionStandard
- Remote KeypadSM-KEYPAD-PLUS
- Typical ApplicationFans, Pumps, Conveyors, Compressors, Extruders, Winders, Hoists, Packaging, Printing, Cutting
- SeriesUnidrive SP
- Weight1173 lbs
- Warranty2 Years
- Agency ListingcULus File E171230
- Standards MetUL508C, EN 61800-5-1:2007, EN 61800-3:2004, EN 61000-6-2:2005
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data